Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SHD0160FC11 / SOFIMA
Mfr # B1HF0075460
Zoro # G510488999
product price: $46.39
/ea
Sold in multiples of 4 for $185.56
$185.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SOFIMA
- Replaces OEM Part SHD0160FC11
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 2.717 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075460
- Zoro # G510488999
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.717 in |
Length | 4.528 in |
Details
Replaces OEM Brand | SOFIMA |
Replaces OEM Part | SHD0160FC11 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0085074 is a quality replacement for SOFIMA / SHD0160FC11.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 7.25 in OD (BK75)
- WORLDWIDE ELECTRIC Worldwide HdRF237-60/1-R-56C Cast Iron Right Angle Worm Gear Reducer 60:1 Ratio 56C Frame (HdRF237-60/1-R-56C)
- ICON Icon 12475 Threaded Spin Weld Fitting - 3/8" FPT (12475)
- EATON AEROQUIP Adpt, MJIC, 1-5/16-12, Strt (2041-16-16S)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- OIL FILTRATION SYSTEMS OIL FILTRATION SYSTEMS OFS840X12B Replacement/Interchange Hydraulic Filter (MF0614177)
- Beta 1 Filters Hydraulic Filters