Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SHD0075FD11 / SOFIMA
Mfr # B1HF0075573
Zoro # G110488740
product price: $106.99
/ea
Sold in multiples of 2 for $213.98
Free Shipping & Returns
$213.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SOFIMA
- Replaces OEM Part SHD0075FD11
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075573
- Zoro # G110488740
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.217 in |
Length | 6.693 in |
Details
Replaces OEM Brand | SOFIMA |
Replaces OEM Part | SHD0075FD11 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0085049 is a quality replacement for SOFIMA / SHD0075FD11.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Inlet Bushing Assembly A0013, 1/pk (28100)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #369A (369A)
- NTN Small Size Ball BrgStandard (6204ZZC3)
- DAYTON Gearbelt, XL, 85 Teeth, Length 17.0 In (1DHF9)
- BETA 1 FILTERS Hydraulic replacement filter for 01265320 / HYDAC/HYCON (B1HF0119878)
- BETA 1 FILTERS Hydraulic replacement filter for G02017 / PARKER (B1HF0096860)
- BETA 1 FILTERS Hydraulic replacement filter for 77943533 / MAHLE (B1HF0026991)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- BETA 1 FILTERS Hydraulic replacement filter for 303123 / INTERNORMEN (B1HF0063289)
- BETA 1 FILTERS Hydraulic replacement filter for R928006872 / REXROTH (B1HF0120038)
- MARADYNE FLUID POWER GROUP Filter Head, 3/8" NPT, No Indicator (1535X)
- Beta 1 Filters Hydraulic Filtration