Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SHD0035FD11 / SOFIMA
Mfr # B1HF0075879
Zoro # G110488610
product price: $48.65
/ea
Sold in multiples of 4 for $194.60
$194.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SOFIMA
- Replaces OEM Part SHD0035FD11
- Filter Media Microglass
- Micron Rating 10 µ
- Length 2.835 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075879
- Zoro # G110488610
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 2.835 in |
Outside Dia. | 2.217 in |
Details
Replaces OEM Brand | SOFIMA |
Replaces OEM Part | SHD0035FD11 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0085034 is a quality replacement for SOFIMA / SHD0035FD11.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.500in.L, 2 Hole (BBJ1500625)
- MARATHON Motor 229MP1066,143TCZ, BLW MTR, 2HP, 1800 (A681A)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- COILHOSE PNEUMATICS Filter W/Automatic Drain 5 Micron Elemnt 1/2" (CO 27F4-DMX)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- BETA 1 FILTERS Hydraulic replacement filter for 7845 / NAPA (B1HF0132973)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 6RZ25, 25 micron, Outside-In (MF0578576)
- Beta 1 Filters Hydraulic Filters