Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SH60031 / HIFI
Mfr # B1HF0128013
Zoro # G610494807
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand HIFI
- Replaces OEM Part SH60031
- Filter Media Cellulose
- Head Material Cellulose
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0128013
- Zoro # G610494807
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 4.331 in |
Length | 7.677 in |
Details
Replaces OEM Brand | HIFI |
Replaces OEM Part | SH60031 |
Filter Media | Cellulose |
Head Material | Cellulose |
Application | Filtration |
Description
Beta 1 Filters B1HF0184650 is a quality replacement for HIFI / SH60031.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 15 # of Teeth (40BS15H X 1)
- ZORO SELECT Grease Fitting, 45deg, 1/4-28, PK10 (GFD3053)
- BANDO 711 mm Outside Length, 17 mm Top Width, 1 Ribs (BX25)
- MAXIM Hydraulic Cylinder, 2.5"Bore x 10"Stroke (218567)
- BETA 1 FILTERS Hydraulic replacement filter for CHP622F10XN / OMT (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for R928006971 / REXROTH (B1HF0120110)
- BETA 1 FILTERS Hydraulic replacement filter for 0800D010BN4HC / HYDAC/HYCON (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for HP3203A06ANP01 / MP FILTRI (B1HF0007864)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 320834, 25 micron, Outside-In, Glass (MF0065986)
- Beta 1 Filters Hydraulic Filters