Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SGO4283FC11 / SOFIMA
Mfr # B1HF0049357
Zoro # G110475450
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SOFIMA
- Replaces OEM Part SGO4283FC11
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 3.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0049357
- Zoro # G110475450
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.74 in |
Length | 12.598 in |
Details
Replaces OEM Brand | SOFIMA |
Replaces OEM Part | SGO4283FC11 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0052124 is a quality replacement for SOFIMA / SGO4283FC11.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F15BB)
- INGERSOLL-RAND Tune Up Kit (TA-EP51-TK1)
- SMC Speed Control Valve, 8mm Tube, 1/4 In (AS3211F-02-08S)
- DODGE 2517 X 1-KW Taper Lock Bushing (2517 1 INCH)
- BETA 1 FILTERS Hydraulic replacement filter for WG322 / FILTREC (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- BETA 1 FILTERS Hydraulic replacement filter for R928006971 / REXROTH (B1HF0120110)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0653A25AN, 25 micron, Outside-In (MF0614933)
- Beta 1 Filters Hydraulic Filtration