Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SE250G05B4 / STAUFF
Mfr # B1HF0078739
Zoro # G110494154
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand STAUFF
- Replaces OEM Part SE250G05B4
- Filter Media Microglass
- Micron Rating 5 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0078739
- Zoro # G110494154
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.563 in |
Length | 19.173 in |
Details
Replaces OEM Brand | STAUFF |
Replaces OEM Part | SE250G05B4 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0085629 is a quality replacement for STAUFF / SE250G05B4.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Clamp, Oetiker, Stepless, 22.6mm, 100 Bag (16700026)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 3.95 inch OD (2B36SH)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6202 10ZZE 5/8 BORE)
- NATIONAL Small Bore Metric Seals, 14X22X4-RLS35-S (14X22X4-RLS35-S)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON (B1HF0075434)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for 8383428 / KRAUSS MAFFEI (B1HF0026399)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WP334, 10 micron, Inside-Out (MF0066162)
- Beta 1 Filters Hydraulic Filtration