Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SE160B40B / STAUFF
Mfr # B1HF0077629
Zoro # G410493000
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand STAUFF
- Filter Media Wire Mesh
- Micron Rating 50 µ
- Head Material Wire Mesh
- Length 13.819 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0077629
- Zoro # G410493000
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 13.819 in |
Outside Dia. | 3.031 in |
Details
Replaces OEM Brand | STAUFF |
Replaces OEM Part | SE160B40B |
Filter Media | Wire Mesh |
Micron Rating | 50 µ |
Head Material | Wire Mesh |
Application | Filtration |
Description
Beta 1 Filters B1HF0085584 is a quality replacement for STAUFF / SE160B40B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 45 x 85 x 8 mm., Nitrile Rubber (458508TC)
- DAYTON 2322V601 60-29/32" Outside Length, 60 3/32 in Pitch Length, 1-7/16" Top Width (3HEW7)
- FESTO Standards-Based Cylinder DNC-32-40-PPV-A (DNC-32-40-PPV-A)
- U.S. MOTORS Condenser Fan Motor, Phase 1, 1/2 HP (3852)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BETA 1 FILTERS Hydraulic replacement filter for 303123 / INTERNORMEN (B1HF0063289)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- TRICO Hand Held Hydraulic Filter Unit, 0.25 HP (30035)
- Beta 1 Filters Hydraulic Filters