Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SE125H05B / STAUFF
Mfr # B1HF0075524
Zoro # G510492514
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand STAUFF
- Replaces OEM Part SE125H05B
- Filter Media Microglass
- Micron Rating 5 µ
- Length 13.976 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075524
- Zoro # G510492514
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 13.976 in |
Outside Dia. | 2.717 in |
Details
Replaces OEM Brand | STAUFF |
Replaces OEM Part | SE125H05B |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0085512 is a quality replacement for STAUFF / SE125H05B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B92 V-Belt, 95" Outside Length, 21/32" Top Width, 1 Ribs (6A165)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 2.1A (KDRMA5H1)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 12 In (QS 1/2 L 12)
- ENERPAC RC252, 25.8 ton Capacity, 2.00 in Stroke, General Purpose Hydraulic Cylinder (RC252)
- BETA 1 FILTERS Hydraulic replacement filter for 2118342 / GARDNER DENVER (B1HF0135467)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 924450 / PARKER (B1HF0117477)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23585, 25 micron, Inside-Out (MF0433931)
- Beta 1 Filters Hydraulic Filters