Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SE090H05B / STAUFF
Mfr # B1HF0075493
Zoro # G410492829
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand STAUFF
- Replaces OEM Part SE090H05B
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 3.563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075493
- Zoro # G410492829
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.563 in |
Length | 6.378 in |
Details
Replaces OEM Brand | STAUFF |
Replaces OEM Part | SE090H05B |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0085482 is a quality replacement for STAUFF / SE090H05B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 4/3VX1060 Banded Cogged V-Belt, 106" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX1060)
- D&D Timing Belt, 5M, 25 x 1000mm PL, T200 (1000-5M-25)
- BAILEY HYDRAULICS Weld-On Ports (90 Deg. Sae) Sae #8 Port 3/4-16 90 Deg, 750108 (750109)
- DAYTON 5VX800 Cogged V-Belt, 80" Outside Length, 5/8" Top Width, 1 Ribs (2L433)
- BETA 1 FILTERS Hydraulic replacement filter for G02017 / PARKER (B1HF0096860)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN4HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- MAIN FILTER Hydraulic Filter, replaces ARGO V5126006, 10 micron, Inside-Out (MF0433149)
- Beta 1 Filters Hydraulic Filtration