Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SE070H05B4 / STAUFF
Mfr # B1HF0075446
Zoro # G110492464
product price: $114.99
/ea
Sold in multiples of 2 for $229.98
Free Shipping & Returns
$229.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand STAUFF
- Replaces OEM Part SE070H05B4
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075446
- Zoro # G110492464
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.811 in |
Outside Dia. | 2.717 in |
Details
Replaces OEM Brand | STAUFF |
Replaces OEM Part | SE070H05B4 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0085429 is a quality replacement for STAUFF / SE070H05B4.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 29" Outside Length, 2/3" Top Width, 1 Ribs (BX26)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6210-2NSE9C3 (6210-2NSE9C3)
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/3 HP, 48Z Frame, 115/230V AC Voltage (048A17T2003)
- FERNCO ELBOW 90D FLEX 2"" (PQL-200)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for 7845 / NAPA (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for 400504000014 / DOOSAN (B1HF0075573)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WT1338, 257 micron, Outside-In (MF0066303)
- Beta 1 Filters Hydraulic Filtration