Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SE045D10B / STAUFF
Mfr # B1HF0075448
Zoro # G110491221
product price: $175.99
/ea
Sold in multiples of 4 for $703.96
Free Shipping & Returns
$703.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand STAUFF
- Replaces OEM Part SE045D10B
- Filter Media Microglass
- Micron Rating 10 µ
- Length 4.528 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075448
- Zoro # G110491221
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 4.528 in |
Outside Dia. | 2.717 in |
Details
Replaces OEM Brand | STAUFF |
Replaces OEM Part | SE045D10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0085341 is a quality replacement for STAUFF / SE045D10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Belt Drive Portable Compressor, 20 gal. (DXCM201)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.35 in OD (BK3234)
- ZORO SELECT Hose Clamp, 2-7/8 to 7-3/4In, SAE 104, PK10 (56104)
- CONTINENTAL CONTITECH AX34 Cogged V-Belt, 36" Outside Length, 1/2" Top Width, 1 Ribs (AX34)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for MF0581865 / MAIN FILTER (B1HF0126328)
- BETA 1 FILTERS Hydraulic replacement filter for R928006872 / REXROTH (B1HF0120038)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- KRAUSS MAFFEI KRAUSS MAFFEI 8383428 Replacement/Interchange Hydraulic Filter (MF0061067)
- Beta 1 Filters Hydraulic Filtration