Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SE030E10B / STAUFF
Mfr # B1HF0075415
Zoro # G110490101
product price: $166.99
/ea
Sold in multiples of 4 for $667.96
Free Shipping & Returns
$667.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand STAUFF
- Replaces OEM Part SE030E10B
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075415
- Zoro # G110490101
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.024 in |
Outside Dia. | 1.85 in |
Details
Replaces OEM Brand | STAUFF |
Replaces OEM Part | SE030E10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0085241 is a quality replacement for STAUFF / SE030E10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Brass Tee, 3/8" FNPT (S-655-1)
- CONTINENTAL CONTITECH 2/3VX600 Banded Cogged V-Belt, 60" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX600)
- ENERPAC Selector Kit (E392SK)
- CONTROL DEVICES Valve, In Line, 1/4 FNPT Inlet/Outlet (IC25-AB)
- BETA 1 FILTERS Hydraulic replacement filter for G02017 / PARKER (B1HF0096860)
- BETA 1 FILTERS Hydraulic replacement filter for HP3203A06ANP01 / MP FILTRI (B1HF0007864)
- BETA 1 FILTERS Hydraulic replacement filter for 23424922 / INGERSOLL RAND (B1HF0135461)
- BETA 1 FILTERS Hydraulic replacement filter for P169798 / DONALDSON (B1HF0006505)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER AAZ10V, 10 micron, Outside-in (MF0614371)
- Beta 1 Filters Hydraulic Filtration