Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SE014E10B / STAUFF
Mfr # B1HF0075495
Zoro # G110489495
product price: $137.99
/ea
Sold in multiples of 4 for $551.96
Free Shipping & Returns
$551.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand STAUFF
- Replaces OEM Part SE014E10B
- Filter Media Microglass
- Micron Rating 10 µ
- Length 3.307 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075495
- Zoro # G110489495
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 3.307 in |
Outside Dia. | 1.85 in |
Details
Replaces OEM Brand | STAUFF |
Replaces OEM Part | SE014E10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0085187 is a quality replacement for STAUFF / SE014E10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS AUTOMOTIVE Pro Grit Guard Bucket Strainer (X3003)
- NSK NSK 6211Z, 6200 Series Single Row Deep Groove Ball Bearing (6211Z)
- SMC Male Elbow, 45 Deg, 1/4 in., TubexMNPT (KQ2K07-35AS)
- BESTORQ Aftermarket replacement for 48265 SCAG POWER EQUIPMENT, INC STHM Hydro 61" Belt for Blade, 5LK630 (5LK630)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for 2118342 / GARDNER DENVER (B1HF0135467)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- BETA 1 FILTERS Hydraulic replacement filter for CRA230CD1 / SOFIMA (B1HF0096993)
- BETA 1 FILTERS Hydraulic replacement filter for P573097 / DONALDSON (B1HF0123362)
- MAIN FILTER Hydraulic Filter, replaces BEHRINGER BEHA25P, 25 micron, Outside-In (MF0502896)
- Beta 1 Filters Hydraulic Filtration