Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SE008E10B4 / STAUFF
Mfr # B1HF0075411
Zoro # G110489884
product price: $147.99
/ea
Sold in multiples of 4 for $591.96
Free Shipping & Returns
$591.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand STAUFF
- Replaces OEM Part SE008E10B4
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075411
- Zoro # G110489884
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 3.661 in |
Outside Dia. | 1.378 in |
Details
Replaces OEM Brand | STAUFF |
Replaces OEM Part | SE008E10B4 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0085148 is a quality replacement for STAUFF / SE008E10B4.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Straight Flow Nozzle, PK2 (51847)
- DAYTON 4L230 V-Belt, 23 in Outside Length, 1/2 in Top Width, 5/16 in Thick, 1 Ribs (4L230)
- LOC-LINE Acid Resist, Round Nozzle, 1/4In, PK50 (57866)
- CENTURY Condenser Fan Motor, 3/4 HP, 1075 rpm, 60Hz (FE1076SF)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON (B1HF0075434)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- BETA 1 FILTERS Hydraulic replacement filter for 644930 / KAESER (B1HF0186812)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN4HC / HYDAC/HYCON (B1HF0075411)
- MAIN FILTER Hydraulic Filter, replaces KOMATSU 14X6031150, 25 micron, Outside-In (MF0592847)
- Beta 1 Filters Hydraulic Filters