Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SE008D10B4 / STAUFF
Mfr # B1HF0075411
Zoro # G110489686
Sold in multiples of 4 for $164.76
$164.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand STAUFF
- Replaces OEM Part SE008D10B4
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075411
- Zoro # G110489686
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 3.661 in |
Outside Dia. | 1.378 in |
Details
Replaces OEM Brand | STAUFF |
Replaces OEM Part | SE008D10B4 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0085140 is a quality replacement for STAUFF / SE008D10B4.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Spacer (51940)
- D&D 97" Outside Length, 2/3" Top Width, 1 Ribs (B94/5L970)
- GUARDAIR Replacement Trigger (550K02)
- SPEEDAIRE Filter/Regulator/Lubricator, 5 to 150 psi (4ZM01)
- BETA 1 FILTERS Hydraulic replacement filter for 77943533 / MAHLE (B1HF0026991)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for 303123 / INTERNORMEN (B1HF0063289)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for MF0581865 / MAIN FILTER (B1HF0126328)
- MAIN FILTER Hydraulic Filter, replaces WIX R17F10C, 10 micron, Outside-In, Cellulose (MF0592836)
- Beta 1 Filters Hydraulic Filtration