Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SD024E10B / STAUFF
Mfr # B1HF0048185
Zoro # G510475807
product price: $153.99
/ea
Sold in multiples of 2 for $307.98
Free Shipping & Returns
$307.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand STAUFF
- Replaces OEM Part SD024E10B
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0048185
- Zoro # G510475807
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.181 in |
Length | 9.213 in |
Details
Replaces OEM Brand | STAUFF |
Replaces OEM Part | SD024E10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0052255 is a quality replacement for STAUFF / SD024E10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 61014, 3/8in Bore, Open (RCB-061014-FS)
- NSK NSK-6003VV, 6000 Series Single Row Deep Groove Ball Bearing, 6003VV (6003VV)
- QA1 Male Stud Rod End, LH, #10-32 (CML3S)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 25 Chain Size, 20 # of Teeth (25BS20H X 1/2)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for DHD240G05B / FILTREC (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for 170L110A / PARKER/FAIREY ARLON (B1HF0048026)
- BETA 1 FILTERS Hydraulic replacement filter for 77943533 / MAHLE (B1HF0026991)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- MP FILTRI 6013007 Replacement/Interchange Hydraulic Filter (MF0058486)
- Beta 1 Filters Hydraulic Filters