Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SD015E10B / STAUFF
Mfr # B1HF0048170
Zoro # G510475845
Sold in multiples of 4 for $166.36
$166.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand STAUFF
- Replaces OEM Part SD015E10B
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0048170
- Zoro # G510475845
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.791 in |
Length | 7.835 in |
Details
Replaces OEM Brand | STAUFF |
Replaces OEM Part | SD015E10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0052237 is a quality replacement for STAUFF / SD015E10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Min Ball Bearing, PS, 1.25In Bore Dia (R20 2RS PRX)
- LOC-LINE Swivel Nozzle 75, PK2 (41488)
- GLOBAL G1SC-300-B One-Piece Clamping Collar (G1SC-300-B)
- CHICAGO PNEUMATIC Needle Set, PK19 (8940159860)
- BETA 1 FILTERS Hydraulic replacement filter for R928006971 / REXROTH (B1HF0120110)
- BETA 1 FILTERS Hydraulic replacement filter for WG322 / FILTREC (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for 644930 / KAESER (B1HF0186812)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- BETA 1 FILTERS Hydraulic replacement filter for MF0581865 / MAIN FILTER (B1HF0126328)
- DONALDSON Cartridge Filter (P167414)
- Beta 1 Filters Hydraulic Filters