Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SBF98014Z10B / SCHROEDER
Mfr # B1HF0006599
Zoro # G410477666
product price: $101.99
/ea
Sold in multiples of 2 for $203.98
Free Shipping & Returns
$203.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHROEDER
- Replaces OEM Part SBF98014Z10B
- Filter Media Microglass
- Micron Rating 10 µ
- Length 4.488 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006599
- Zoro # G410477666
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 4.488 in |
Outside Dia. | 2.008 in |
Details
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | SBF98014Z10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0021635 is a quality replacement for SCHROEDER / SBF98014Z10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 3 Inch Wire Hose Clamp, PK 5 (11730PK)
- RULAND Urethane Spider, Tq 15 In-Lbs, JC12/MJC19 (JD12/19-98R)
- D&D 88" Outside Length, 5/8" Top Width, 1 Ribs (5VX880)
- CONTINENTAL CONTITECH 1/2" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-05-11)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for P170614 / DONALDSON (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for 4176203 / CATERPILLAR (B1HF0055170)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- BETA 1 FILTERS Hydraulic replacement filter for DHD660G10B / FILTREC (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- CINCINNATI MILACRON 11077184 Replacement/Interchange Hydraulic Filter (MF0060219)
- Beta 1 Filters Hydraulic Filters