Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SBF98008Z5B / SCHROEDER
Mfr # B1HF0006505
Zoro # G110477522
product price: $156.99
/ea
Sold in multiples of 4 for $627.96
Free Shipping & Returns
$627.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHROEDER
- Replaces OEM Part SBF98008Z5B
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006505
- Zoro # G110477522
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 8.228 in |
Outside Dia. | 1.969 in |
Details
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | SBF98008Z5B |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0021607 is a quality replacement for SCHROEDER / SBF98008Z5B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN DualPiston LeverAction Grease Gun (LIN1154)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,800 psi (7650 OHP)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 7/8-14, Strt (202702-12-10S)
- ONDRIVES.US Keyless Rotary Shaft, 3 in L, 17-4PH SS (GP2500-30)
- BETA 1 FILTERS Hydraulic replacement filter for 4176203 / CATERPILLAR (B1HF0055170)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for RE40910 / ZINGA (B1HF0127099)
- FLUITEK FLUITEK FLK0203733 Replacement/Interchange Hydraulic Filter (MF0360183)
- Beta 1 Filters Hydraulic Filtration