Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SBF98008Z10B / SCHROEDER
Mfr # B1HF0006607
Zoro # G110477669
product price: $156.99
/ea
Sold in multiples of 4 for $627.96
Free Shipping & Returns
$627.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHROEDER
- Replaces OEM Part SBF98008Z10B
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006607
- Zoro # G110477669
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 8.228 in |
Outside Dia. | 1.969 in |
Details
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | SBF98008Z10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0021599 is a quality replacement for SCHROEDER / SBF98008Z10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Crank (12120)
- SKF SKF 22213 CC C3 W33, Spherical Roller Bearings (22213 CC C3 W33)
- CARRIER Motor (HB33GQ231)
- SUPCO Cast Unit Bearing Motor, 35W, 230V, CCW (SM354)
- BETA 1 FILTERS Hydraulic replacement filter for R928016950 / REXROTH (B1HF0006519)
- BETA 1 FILTERS Hydraulic replacement filter for R928022349 / REXROTH (B1HF0119994)
- BETA 1 FILTERS Hydraulic replacement filter for 1457431908 / BOSCH (B1HF0026490)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- BETA 1 FILTERS Hydraulic replacement filter for CRA220RT1 / SOFIMA (B1HF0097453)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- MP FILTRI 6007003 Replacement/Interchange Hydraulic Filter (MF0058392)
- Beta 1 Filters Hydraulic Filtration