Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SBF96508S3B / SCHROEDER
Mfr # B1HF0132896
Zoro # G110490873
product price: $88.19
/ea
Sold in multiples of 2 for $176.38
Free Shipping & Returns
$176.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHROEDER
- Replaces OEM Part SBF96508S3B
- Filter Media Microglass
- Micron Rating 5 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0132896
- Zoro # G110490873
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.071 in |
Length | 8.386 in |
Details
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | SBF96508S3B |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0135072 is a quality replacement for SCHROEDER / SBF96508S3B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Mtr, 3 Ph, 1/2hp, 1725,208-230/460, 56J, TEFC (5K42HN4133)
- SOLBERG Intake Filter, 6 Flange, 1100 Max CFM (FT-275P-600F)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3099)
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MOR (6400-16-16)
- BETA 1 FILTERS Hydraulic replacement filter for 7845 / NAPA (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for 4176203 / CATERPILLAR (B1HF0055170)
- BETA 1 FILTERS Hydraulic replacement filter for MF0063615 / MAIN FILTER (B1HF0086060)
- MAIN FILTER Hydraulic Filter, replaces EPPENSTEINER 6140P25S0000, 25 micron, Inside-Out (MF0433852)
- Beta 1 Filters Hydraulic Filtration