Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SBF965016Z5B / SCHROEDER
Mfr # B1HF0132926
Zoro # G110490804
Sold in multiples of 2 for $243.98
Free Shipping & Returns
$243.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHROEDER
- Replaces OEM Part SBF965016Z5B
- Filter Media Microglass
- Micron Rating 5 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0132926
- Zoro # G110490804
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 17.047 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | SBF965016Z5B |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0135066 is a quality replacement for SCHROEDER / SBF965016Z5B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS RC-075-S Set Screw Coupling (RC-075-S)
- D&D 157" Outside Length, 2 1/5" Top Width, 3 Ribs (3/B154)
- SMC Male Branch Tee, 8mm, TubexMale BSPT (KQ2T08-03AS)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.85 in OD (BK2778)
- BETA 1 FILTERS Hydraulic replacement filter for 4176203 / CATERPILLAR (B1HF0055170)
- BETA 1 FILTERS Hydraulic replacement filter for ERA33NCC / UFI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for R928016950 / REXROTH (B1HF0006519)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for HP3202A10AN / MP FILTRI (B1HF0006565)
- Beta 1 Filters Hydraulic Filtration