Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SBF960413Z10B / SCHROEDER
Mfr # B1HF0001427
Zoro # G710478981
product price: $111.99
/ea
Sold in multiples of 2 for $223.98
Free Shipping & Returns
$223.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHROEDER
- Replaces OEM Part SBF960413Z10B
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 3.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0001427
- Zoro # G710478981
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.11 in |
Length | 12.677 in |
Details
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | SBF960413Z10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0004955 is a quality replacement for SCHROEDER / SBF960413Z10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WT Welded Hydraulic Cylinder: 8 Bore x 60 Stroke - 4 Rod (216169)
- RULAND Shaft Collar, Clamp, 1Pc, 25mm, Steel (MCL-25-F)
- DAYTON DC Gearmotor, 710 in-lb Max. Torque, 1.3 RPM Nameplate RPM, 90V DC Voltage (2H594)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel (30E741)
- BETA 1 FILTERS Hydraulic replacement filter for 0800D010BN4HC / HYDAC/HYCON (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for HY10208 / SF FILTER (B1HF0048085)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- MAIN FILTER GARDNER DENVER 2116128 Replacement/Interchange Hydraulic Filter (MF0057995)
- Beta 1 Filters Hydraulic Filters