Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SBF960116Z5B / SCHROEDER
Mfr # B1HF0006987
Zoro # G110476938
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHROEDER
- Replaces OEM Part SBF960116Z5B
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006987
- Zoro # G110476938
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.071 in |
Length | 16.85 in |
Details
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | SBF960116Z5B |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0021517 is a quality replacement for SCHROEDER / SBF960116Z5B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 3/8" x 50 ft Multipurpose Air Hose 200 psi (28826)
- DODGE P2B-DLAH-107, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.4375" Bore Dia. (128441)
- PARKER Coupler Plug, Steel, MNPT, 3/8 In. Pipe (H2E)
- DIXON Clockwise Spiral Clamp, 3" (SC300)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for HY10208 / SF FILTER (B1HF0048085)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- BETA 1 FILTERS Hydraulic replacement filter for CA100M60N / MP FILTRI (B1HF0091529)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- Beta 1 Filters Hydraulic Filters