Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SBF960113Z5B / SCHROEDER
Mfr # B1HF0006974
Zoro # G410477024
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHROEDER
- Replaces OEM Part SBF960113Z5B
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006974
- Zoro # G410477024
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 12.992 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | SBF960113Z5B |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0021499 is a quality replacement for SCHROEDER / SBF960113Z5B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Rotary Table, 0 to 190 Deg, 10mm Bore (MSQB10A)
- ENERPAC Kit, Plunger Plunger (IPL100-PLUK)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 380-480V (FRN002F1S-4U)
- SPEEDAIRE Spring Canister (PN31XG6502G)
- BETA 1 FILTERS Hydraulic replacement filter for 8383428 / KRAUSS MAFFEI (B1HF0026399)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- BETA 1 FILTERS Hydraulic replacement filter for WG322 / FILTREC (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- Beta 1 Filters Hydraulic Filters