Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SBF94048Z5B / SCHROEDER
Mfr # B1HF0001376
Zoro # G110478789
product price: $209.99
/ea
Sold in multiples of 2 for $419.98
Free Shipping & Returns
$419.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHROEDER
- Replaces OEM Part SBF94048Z5B
- Filter Media Microglass
- Micron Rating 5 µ
- Length 7.323 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0001376
- Zoro # G110478789
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 7.323 in |
Outside Dia. | 3.839 in |
Details
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | SBF94048Z5B |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0004937 is a quality replacement for SCHROEDER / SBF94048Z5B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Accessory Kit, For Use with 6Y888 (58000)
- DIXON API 520H Ferrule, ID 1", 1-33/64-1-35/64 (R1BS-A)
- LEGRIS Manifold, Metal, Anodized Aluminum, BSPP (3310 06 13)
- LUBRIPLATE Sfgo Ultra 220, 5 Gal Pail, H-1/Food Grade Synthetic Fluid For Gear Boxes, Iso-220 (L0985-060)
- BETA 1 FILTERS Hydraulic replacement filter for R928005891 / REXROTH (B1HF0073042)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BETA 1 FILTERS Hydraulic replacement filter for G02017 / PARKER (B1HF0096860)
- BETA 1 FILTERS Hydraulic replacement filter for CA100M60N / MP FILTRI (B1HF0091529)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- BETA 1 FILTERS Hydraulic replacement filter for 170L110A / PARKER/FAIREY ARLON (B1HF0048026)
- Beta 1 Filters Hydraulic Filters