Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SBF940039Z5B / SCHROEDER
Mfr # B1HF0034275
Zoro # G510476965
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHROEDER
- Replaces OEM Part SBF940039Z5B
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 3.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0034275
- Zoro # G510476965
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.78 in |
Length | 38.819 in |
Details
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | SBF940039Z5B |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0038009 is a quality replacement for SCHROEDER / SBF940039Z5B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-372-6FP)
- DAYTON Motor, 1/3 HP, Jet Pump (5K955)
- GAST Piston Air Compressor/Vacuum Pump, 1/2HP (4LCB-10-M450X)
- GATES MegaCrimp Couplings (16G-12FJX)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON (B1HF0075434)
- BETA 1 FILTERS Hydraulic replacement filter for R928006971 / REXROTH (B1HF0120110)
- Beta 1 Filters Hydraulic Filtration