Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SBF940026S3B / SCHROEDER
Mfr # B1HF0034229
Zoro # G110477263
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHROEDER
- Replaces OEM Part SBF940026S3B
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0034229
- Zoro # G110477263
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 25.866 in |
Outside Dia. | 3.78 in |
Details
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | SBF940026S3B |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0037979 is a quality replacement for SCHROEDER / SBF940026S3B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupler Plug, MNPT, 1/2, Steel, PK2 (5ZVH7)
- LUBRIPLATE Fmo-350, 5 Gal Pail, Iso-68 H-1/Food Grade Usp White Mineral Oil (L0741-060)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 20 ft Length, 300 psi (LG-LP-320)
- MILTON M Style Coupler, 1/4 in FNPT, Brass, 10 Pack (715)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for MF0065989 / MAIN FILTER (B1HF0124268)
- BETA 1 FILTERS Hydraulic replacement filter for 400504000014 / DOOSAN (B1HF0075573)
- BETA 1 FILTERS Hydraulic replacement filter for ERA33NCC / UFI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR A100EAL101N1, 10 micron, Outside-In (MF0502897)
- Beta 1 Filters Hydraulic Filtration