Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SBF940013Z10B / SCHROEDER
Mfr # B1HF0034350
Zoro # G710477113
product price: $102.99
/ea
Sold in multiples of 2 for $205.98
Free Shipping & Returns
$205.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHROEDER
- Replaces OEM Part SBF940013Z10B
- Filter Media Microglass
- Micron Rating 10 µ
- Length 13.071 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0034350
- Zoro # G710477113
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 13.071 in |
Outside Dia. | 3.78 in |
Details
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | SBF940013Z10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0037965 is a quality replacement for SCHROEDER / SBF940013Z10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Branch Tee, 8mm, TubexMale BSPT (KQ2T08-01AS)
- TSUBAKI Sprocket Strd Mult 1In 4.46In 60-3 17 Cs, T60B17 (T60B17)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937759Q, Return Line, 5 micron, Inside-Out (MF0063473)
- SMC 3/8" Tube 316 SS Straight Union (KQG2H11-00)
- BETA 1 FILTERS Hydraulic replacement filter for 7845 / NAPA (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for PT9237 / BALDWIN (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 303123 / INTERNORMEN (B1HF0063289)
- BETA 1 FILTERS Hydraulic replacement filter for WG322 / FILTREC (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- ZORO SELECT Hydraulic Spin-on Filter Head, - micron, - (3KML5)
- Beta 1 Filters Hydraulic Filtration