Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SBF90204Z10B / SCHROEDER
Mfr # B1HF0006429
Zoro # G110475481
product price: $100.99
/ea
Sold in multiples of 4 for $403.96
Free Shipping & Returns
$403.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHROEDER
- Replaces OEM Part SBF90204Z10B
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 1.772 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006429
- Zoro # G110475481
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.772 in |
Length | 4.449 in |
Details
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | SBF90204Z10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0021343 is a quality replacement for SCHROEDER / SBF90204Z10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Fitting Hose Splicer, 84757 (84757)
- D&D 80" Outside Length, 3 1/2" Top Width, 5 Ribs (5/5VX800)
- PIX Belt, B Kevlar, 5/8 x 170 in. OC (B167K)
- TITAN PRO Round Motor Run Capacitor, 440-370VAC (TRCF100)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- BETA 1 FILTERS Hydraulic replacement filter for MF0063615 / MAIN FILTER (B1HF0086060)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- BETA 1 FILTERS Hydraulic replacement filter for 170L110A / PARKER/FAIREY ARLON (B1HF0048026)
- BETA 1 FILTERS Hydraulic replacement filter for R928005891 / REXROTH (B1HF0073042)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- Beta 1 Filters Hydraulic Filters