Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SBF89148Z10B / SCHROEDER
Mfr # B1HF0001241
Zoro # G810479123
product price: $190.99
/ea
Sold in multiples of 2 for $381.98
Free Shipping & Returns
$381.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHROEDER
- Replaces OEM Part SBF89148Z10B
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0001241
- Zoro # G810479123
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.839 in |
Length | 7.717 in |
Details
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | SBF89148Z10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0004867 is a quality replacement for SCHROEDER / SBF89148Z10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 1/4-18, Strt (2045-4-4S)
- WILKERSON Nut, Planel Mount, Plastic (RPA-96-734)
- NTN NTN 6205N, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W, Open (6205N)
- SPEEDAIRE Connector, DIN 436050A, Plug In (3FFZ6)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- BETA 1 FILTERS Hydraulic replacement filter for RE40910 / ZINGA (B1HF0127099)
- BETA 1 FILTERS Hydraulic replacement filter for 4176203 / CATERPILLAR (B1HF0055170)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for PT9237 / BALDWIN (B1HF0091517)
- MAIN FILTER Hydraulic Filter, replaces HILLIARD/HILCO PH31211CG, 10 micron, Outside-In, Glass (MF0594137)
- Beta 1 Filters Hydraulic Filters