Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SBF891426Z5B / SCHROEDER
Mfr # B1HF0001283
Zoro # G110479281
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHROEDER
- Replaces OEM Part SBF891426Z5B
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0001283
- Zoro # G110479281
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 25.157 in |
Outside Dia. | 3.839 in |
Details
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | SBF891426Z5B |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0004889 is a quality replacement for SCHROEDER / SBF891426Z5B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK 230v1ph 1/3hp 1100rpm CW Motor (S1-024-40907-000)
- CHICAGO PNEUMATIC Hose Kit (8940168864)
- CRC White Grease, H1 Food Grade, NLGI Grade 2, 16 oz Aerosol Can (03038)
- CENTURY Motor, Split Ph, 1/2 HP, 1725,115V, 56CZ, ODP (F263)
- BETA 1 FILTERS Hydraulic replacement filter for R928006971 / REXROTH (B1HF0120110)
- BETA 1 FILTERS Hydraulic replacement filter for 5TB10 / SCHROEDER (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- Beta 1 Filters Hydraulic Filters