Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SBF891413Z10B / SCHROEDER
Mfr # B1HF0001221
Zoro # G110479021
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHROEDER
- Replaces OEM Part SBF891413Z10B
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 3.839 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0001221
- Zoro # G110479021
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.839 in |
Length | 12.402 in |
Details
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | SBF891413Z10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0004875 is a quality replacement for SCHROEDER / SBF891413Z10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-2)
- LOC-LINE Nozzle, Round, 3/8, Pk4 (51802)
- INGERSOLL-RAND Plain Type Retainer (HH1-1190)
- DAYTON 5VX550 Cogged V-Belt, 55" Outside Length, 5/8" Top Width, 1 Ribs (2L415)
- BETA 1 FILTERS Hydraulic replacement filter for R928006971 / REXROTH (B1HF0120110)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for DHD240G05B / FILTREC (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- BETA 1 FILTERS Hydraulic replacement filter for 644930 / KAESER (B1HF0186812)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER NZ3V, 3 micron, Outside-In (MF0066133)
- Beta 1 Filters Hydraulic Filters