Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SBF890026Z10B / SCHROEDER
Mfr # B1HF0034207
Zoro # G410477208
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHROEDER
- Replaces OEM Part SBF890026Z10B
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 3.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0034207
- Zoro # G410477208
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.78 in |
Length | 25.709 in |
Details
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | SBF890026Z10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0037911 is a quality replacement for SCHROEDER / SBF890026Z10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACNAUGHT Slow Return Air/Water Hose, 50 ft, Blue (M3D-SSAW3850-H)
- K-TOOL INTERNATIONAL Grease Injector Needle, 73957 (KTI73957)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 924455, Suction, 40 micron (ZX-924455)
- GATES Hydraulic Adapter-Sae To Sae, G60499-0808 (G60499-0808)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for PT9237 / BALDWIN (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for P170614 / DONALDSON (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- DONALDSON Cartridge Filter (P167414)
- Beta 1 Filters Hydraulic Filtration