Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SBF840016Z10B / SCHROEDER
Mfr # B1HF0041104
Zoro # G110485404
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHROEDER
- Replaces OEM Part SBF840016Z10B
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0041104
- Zoro # G110485404
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5.984 in |
Length | 16.811 in |
Details
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | SBF840016Z10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0046752 is a quality replacement for SCHROEDER / SBF840016Z10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC H9206Q, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (H9206Q)
- SPEEDAIRE Needle Set, 3mm, PK19 (PN12V731018AG)
- NTN Tapered Roller Bearing Cone, LM104949 (LM104949)
- COILHOSE PNEUMATICS Industrial Connector MPT 1/4" (CO 1501)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for MF0063615 / MAIN FILTER (B1HF0086060)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- TRICO Hand Held Hydraulic Filter Unit, 0.25 HP (30035)
- Beta 1 Filters Hydraulic Filtration