Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SBF83008Z5B / SCHROEDER
Mfr # B1HF0041186
Zoro # G110485787
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHROEDER
- Replaces OEM Part SBF83008Z5B
- Filter Media Microglass
- Micron Rating 5 µ
- Length 8.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0041186
- Zoro # G110485787
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 8.15 in |
Outside Dia. | 5.984 in |
Details
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | SBF83008Z5B |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0046742 is a quality replacement for SCHROEDER / SBF83008Z5B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/8 Bore Dia., 24 # of Teeth (50BS24H X 1 3/8)
- TRITAN AC Unit, Rubber Insulated Insrt, Spherical OD, Eccentric Lckng Collar, 0.75-in. Bore, 2.0625-in. OD (RABR12)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 48 Stroke - 2 Rod (287068)
- LOC-LINE BSPT Connector, 1/2 In, PK4 (51827)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- ZORO SELECT Hydraulic Spin-On Filter, 25 micron, Cellulose (3KML9)
- Beta 1 Filters Hydraulic Filters