Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SBF10029Z10B / SCHROEDER
Mfr # B1HF0096979
Zoro # G910490585
product price: $102.99
/ea
Sold in multiples of 2 for $205.98
Free Shipping & Returns
$205.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHROEDER
- Replaces OEM Part SBF10029Z10B
- Filter Media Microglass
- Micron Rating 10 µ
- Length 9.173 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0096979
- Zoro # G910490585
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 9.173 in |
Outside Dia. | 3.661 in |
Details
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | SBF10029Z10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0098623 is a quality replacement for SCHROEDER / SBF10029Z10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Open Bearing, PS, 35mm, 6207 (6207/C3)
- QA1 Male Stud, Rod End, RH, 14mm (MCMR6S)
- MILTON Hose Fitting, MNPT x FNPT, 1/4" x 1/8" (650)
- OIL SAFE Premium Pump, Black, Hand Held, Ratio 1to 1 (102301)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for 2118342 / GARDNER DENVER (B1HF0135467)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- BETA 1 FILTERS Hydraulic replacement filter for MF0065989 / MAIN FILTER (B1HF0124268)
- BETA 1 FILTERS Hydraulic replacement filter for PT9237 / BALDWIN (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- Beta 1 Filters Hydraulic Filters