Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SBF10019S3B / SCHROEDER
Mfr # B1HF0117566
Zoro # G110493614
product price: $162.99
/ea
Sold in multiples of 2 for $325.98
Free Shipping & Returns
$325.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHROEDER
- Replaces OEM Part SBF10019S3B
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 3.661 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0117566
- Zoro # G110493614
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.661 in |
Length | 9.291 in |
Details
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | SBF10019S3B |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0119424 is a quality replacement for SCHROEDER / SBF10019S3B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54301)
- BESTORQ Cogged Belt, 99 in Outside Length, 21/32 in Top Width, 1 Ribs (BX96)
- TRITAN Radial Ball Bearing, PS, 10mm, 6300ZZ (6300 ZZ/C3 PRX)
- GROZ Air Lubricator, PC Bowl, Mini, 1/4" NPT (60251)
- BETA 1 FILTERS Hydraulic replacement filter for R928016950 / REXROTH (B1HF0006519)
- BETA 1 FILTERS Hydraulic replacement filter for CHP622F10XN / OMT (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- MAIN FILTER Hydraulic Filter, replaces TAISEI KOGYO 3LX810U, 10 micron, Outside-In (MF0066032)
- Beta 1 Filters Hydraulic Filtration