Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SBF100118S7B / SCHROEDER
Mfr # B1HF0117475
Zoro # G410493925
Sold in multiples of 2 for $197.58
Free Shipping & Returns
$197.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHROEDER
- Replaces OEM Part SBF100118S7B
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0117475
- Zoro # G410493925
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.661 in |
Length | 18.504 in |
Details
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | SBF100118S7B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0119410 is a quality replacement for SCHROEDER / SBF100118S7B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR SpurGear, 24DP, 20PA, 12Teeth, Brass (Y2412)
- NTN Pillow Block Bearing, Ball, 1" Bore (UCPX-1M)
- NSK R Series Inch Single Row Deep Groove Ball Bearing (R14VV C3)
- BOWER Tapered Roller Bearing Cup - Single Cup; 2.328 In Od X 0.465 In W; Case Carburized Steel (LM67010)
- BETA 1 FILTERS Hydraulic replacement filter for 0800D010BN4HC / HYDAC/HYCON (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON (B1HF0075434)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- PARKER Hydraulic Spin-on Filter, 10 micron, Microglass (50AT110BBPCN20H)
- Beta 1 Filters Hydraulic Filters