Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SBF10007Z10B / SCHROEDER
Mfr # B1HF0048004
Zoro # G410485821
product price: $95.99
/ea
Sold in multiples of 2 for $191.98
Free Shipping & Returns
$191.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHROEDER
- Replaces OEM Part SBF10007Z10B
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0048004
- Zoro # G410485821
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 7.894 in |
Outside Dia. | 3.602 in |
Details
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | SBF10007Z10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0051807 is a quality replacement for SCHROEDER / SBF10007Z10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Jack Hammer Hose W/Uni Crimp 3/4"X50Ft (1638)
- TRITAN Sprocket, 3/4 Pitch, 12 Hardened Teeth, 1 3/16-in. Finished Bore with Keyway & Set Screws (60BS12H X 1 3/16)
- SPRAYON SP603 Blue Layout Dye12 Oz. (SC0603000)
- MASTER PNEUMATIC SHUTOFF VALVE 1/4 (V35-2)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for ERA33NCC / UFI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- BETA 1 FILTERS Hydraulic replacement filter for P170614 / DONALDSON (B1HF0098975)
- MAIN FILTER Hydraulic Filter, replaces WIX W02AP258, 25 micron, Outside-In (MF0066151)
- Beta 1 Filters Hydraulic Filters