Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SBF100014Z5B / SCHROEDER
Mfr # B1HF0049799
Zoro # G510485806
Sold in multiples of 2 for $251.98
Free Shipping & Returns
$251.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHROEDER
- Replaces OEM Part SBF100014Z5B
- Filter Media Microglass
- Micron Rating 5 µ
- Length 15.256 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0049799
- Zoro # G510485806
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 15.256 in |
Outside Dia. | 3.602 in |
Details
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | SBF100014Z5B |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0051805 is a quality replacement for SCHROEDER / SBF100014Z5B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Assembly, Swivel (600256-3)
- DAYTON Shaft Collar, Clamp, 1Pc, 2-1/4 In, Steel (3ZN96)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-100-33)
- SKF Tapered Roller Bearings (L44643)
- BETA 1 FILTERS Hydraulic replacement filter for HP3203A06ANP01 / MP FILTRI (B1HF0007864)
- BETA 1 FILTERS Hydraulic replacement filter for HY10208 / SF FILTER (B1HF0048085)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- BETA 1 FILTERS Hydraulic replacement filter for 2118342 / GARDNER DENVER (B1HF0135467)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR A100EAL032F2, 3 micron, Outside-In (MF0614375)
- Beta 1 Filters Hydraulic Filtration