Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SBF0331DZ10B / SCHROEDER
Mfr # B1HF0075481
Zoro # G110495830
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHROEDER
- Replaces OEM Part SBF0331DZ10B
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 3.563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075481
- Zoro # G110495830
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.563 in |
Length | 6.378 in |
Details
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | SBF0331DZ10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0084565 is a quality replacement for SCHROEDER / SBF0331DZ10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Oval Capacitor, 7.5/7.5Mfd, 440V, (P291-0774)
- CLIMAX METAL PRODUCTS H2C-100 Two-Piece Clamping Collar Recessed Screw (H2C-100)
- SKF Cylindrical Roller Bearing, Bore 25mm (NU 305 ECJ)
- ZORO SELECT Coupler, 1/4 In Size (3LZ01)
- BETA 1 FILTERS Hydraulic replacement filter for ERA33NCC / UFI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for DHD660G10B / FILTREC (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for HP3202A10AN / MP FILTRI (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- BUYERS PRODUCTS 50 GPM In-Tank Filter 1-1/4 Inch NPT/25 Micron/25 PSI Bypass (HFA52525)
- Beta 1 Filters Hydraulic Filters