Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SBF0330DS3B / SCHROEDER
Mfr # B1HF0075491
Zoro # G110496226
product price: $83.49
/ea
Sold in multiples of 2 for $166.98
Free Shipping & Returns
$166.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHROEDER
- Replaces OEM Part SBF0330DS3B
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 3.563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075491
- Zoro # G110496226
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.563 in |
Length | 6.378 in |
Details
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | SBF0330DS3B |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0084545 is a quality replacement for SCHROEDER / SBF0330DS3B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E212HM)
- PARKER Service Kit, 2 Position, B Series (PS2901CP)
- PERMATEX Anti-Seize Lube 1Lb Can (80208)
- SMC 1/4" x 5/32" Tube x MNPT SS Male 90 Degree Elbow (KQG2L03-N02S)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for 9153002601382 / BRUENINGHAUS HYDROMATIK (B1HF0125011)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for 01265320 / HYDAC/HYCON (B1HF0119878)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- HY-PRO HY-PRO HP13NL56MB Replacement/Interchange Hydraulic Filter (MF0058602)
- Beta 1 Filters Hydraulic Filtration