Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SBF0160RZ10B / SCHROEDER
Mfr # B1HF0098983
Zoro # G410491587
Sold in multiples of 2 for $297.98
Free Shipping & Returns
$297.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHROEDER
- Replaces OEM Part SBF0160RZ10B
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0098983
- Zoro # G410491587
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 5.669 in |
Outside Dia. | 2.894 in |
Details
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | SBF0160RZ10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0115165 is a quality replacement for SCHROEDER / SBF0160RZ10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V A Sec X 14 (954-05008)
- DDS Shaft Seal, 32 x 52 x 7 mm., SC, Nitrile Rubber (32527SC)
- SMC Regulator, Relieving Type, 3/4" NPT Ports (AR50-N06-Z-B)
- SPEEDAIRE Conversion Kit (4ZK51)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for R928016950 / REXROTH (B1HF0006519)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN4HC / HYDAC/HYCON (B1HF0075411)
- A & I PRODUCTS Filter, Hydraulic 10" x4" x4" (A-244192800)
- Beta 1 Filters Hydraulic Filtration