Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SBF0111DZ10B / SCHROEDER
Mfr # B1HF0075527
Zoro # G110495571
product price: $58.79
/ea
Sold in multiples of 2 for $117.58
$117.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHROEDER
- Replaces OEM Part SBF0111DZ10B
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 1.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075527
- Zoro # G110495571
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.85 in |
Length | 6.024 in |
Details
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | SBF0111DZ10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0084461 is a quality replacement for SCHROEDER / SBF0111DZ10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Piloted Check Valve HGL-1/4-NPT (HGL-1/4-NPT)
- SMC Booster Regulator, 3/8 In. NPT (VBA20A-N03GN-Z)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (AK5178)
- ZORO SELECT Indicator Sight Kit (DPK-05)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- BETA 1 FILTERS Hydraulic replacement filter for F690 / MP FILTRI (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for G02017 / PARKER (B1HF0096860)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for 4176203 / CATERPILLAR (B1HF0055170)
- MAIN FILTER Hydraulic Filter, replaces FRAM LH4591G, 25 micron, Outside-In (MF0502886)
- Beta 1 Filters Hydraulic Filtration