Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SBF0031DS3B / SCHROEDER
Mfr # B1HF0075430
Zoro # G110494659
product price: $56.69
/ea
Sold in multiples of 4 for $226.76
$226.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SCHROEDER
- Replaces OEM Part SBF0031DS3B
- Filter Media Microglass
- Micron Rating 5 µ
- Length 3.661 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075430
- Zoro # G110494659
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 3.661 in |
Outside Dia. | 1.378 in |
Details
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | SBF0031DS3B |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0084393 is a quality replacement for SCHROEDER / SBF0031DS3B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A90 V-Belt, 92" Outside Length, 1/2" Top Width, 1 Ribs (3X631)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 250 psi (SF50-1A250)
- PIX V-Belt, Cogged 5/8 X 54 (5VX540)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (EZ-TSH-350)
- BETA 1 FILTERS Hydraulic replacement filter for HP3202A10AN / MP FILTRI (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for R928005891 / REXROTH (B1HF0073042)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- BETA 1 FILTERS Hydraulic replacement filter for 2118342 / GARDNER DENVER (B1HF0135467)
- BETA 1 FILTERS Hydraulic replacement filter for 4176203 / CATERPILLAR (B1HF0055170)
- MAIN FILTER Hydraulic Filter, replaces MARVEL 6763867110, 10 micron, Outside-In, Cellulose (MF0066238)
- Beta 1 Filters Hydraulic Filters