Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for S2103301 / ARGO-HYTOS
Mfr # B1HF0117470
Zoro # G110489693
Sold in multiples of 2 for $117.58
$117.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand ARGO-HYTOS
- Replaces OEM Part S2103301
- Filter Media Wire Mesh
- Micron Rating 125 µ
- Outside Dia. 3.866 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0117470
- Zoro # G110489693
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.866 in |
Length | 12.913 in |
Details
Replaces OEM Brand | ARGO-HYTOS |
Replaces OEM Part | S2103301 |
Filter Media | Wire Mesh |
Micron Rating | 125 µ |
Application | Filtration |
Head Material | Wire Mesh |
Description
Beta 1 Filters B1HF0117469 is a quality replacement for ARGO-HYTOS / S2103301.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1" Manifold Clamp (FC100)
- UNITED SALES Hex Conveyor Bearing, 3/4 In, 2.00 In OD (UGFH.750X2.00)
- INA Banded Ball Thrust Bearing, Bore 1.500 In (AKL.D17)
- VIAIR Tank 2gal Air Source Kit High Flow-150 (20005)
- BETA 1 FILTERS Hydraulic replacement filter for P169447 / DONALDSON (B1HF0006597)
- BETA 1 FILTERS Hydraulic replacement filter for 924450 / PARKER (B1HF0117477)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- MAIN FILTER Hydraulic Filter, replaces BRUENINGHAUS HYDROMATIK 9153002601381, 10 micron, Outside-In, Glass (MF0066080)
- Beta 1 Filters Hydraulic Filters