Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for RVR1361E10B / FILTREC
Mfr # B1HF0065252
Zoro # G510477740
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part RVR1361E10B
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0065252
- Zoro # G510477740
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.937 in |
Length | 9.213 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | RVR1361E10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0065252 is a quality replacement for FILTREC / RVR1361E10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 3.95" OD (2BK401)
- FESTO Pneumatic Valve VUWS-L30-M32C-M-N38 (VUWS-L30-M32C-M-N38)
- AVENTICS Air Piloted Spring Return 5/2 (R432006393)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4003P10NBP01, Return Line, 10 micron (ZX-MF4003P10NBP01)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- Beta 1 Filters Hydraulic Filtration