Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for RVR11401E10B / FILTREC
Mfr # B1HF0066027
Zoro # G510477887
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part RVR11401E10B
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0066027
- Zoro # G510477887
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5.591 in |
Length | 20.236 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | RVR11401E10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0066027 is a quality replacement for FILTREC / RVR11401E10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Air Compressor, 1.1 HP, 120V, 125 psi (D55154)
- ADAPTALL Adapter, Elbow, 3/8 in., Male BSPT/Male JIC (9063-06-06)
- SPEEDAIRE Mounting Nut, For 1-1/2, 2 In Bore, Alum (5VNX0)
- BETA 1 FILTERS Air Filter replacement filter for N25950 / BAUER/ROTORCOMP (B1AF0001566)
- BETA 1 FILTERS Hydraulic replacement filter for 77943533 / MAHLE (B1HF0026991)
- BETA 1 FILTERS Hydraulic replacement filter for 1457431908 / BOSCH (B1HF0026490)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for HY10208 / SF FILTER (B1HF0048085)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WP618, 25 micron, Outside-In (MF0433843)
- Beta 1 Filters Hydraulic Filters