Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for RVR10095E10B / FILTREC
Mfr # B1HF0065711
Zoro # G110478123
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part RVR10095E10B
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0065711
- Zoro # G110478123
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 15.748 in |
Outside Dia. | 5.512 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | RVR10095E10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0065711 is a quality replacement for FILTREC / RVR10095E10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Coupling, Rigid Steel (3ZN51)
- GATES PowerGrip GT4 Belts - 8M and 14M, 920-8MGT-12 (920-8MGT-12)
- CENTURY Unit Bearing Fan Motor (250)
- PARKER Hydraulic Hose Adapter, 1" L, 5000 psi (1/8 CD45-SS)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for MF0063615 / MAIN FILTER (B1HF0086060)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- BETA 1 FILTERS Hydraulic replacement filter for F690 / MP FILTRI (B1HF0091643)
- Beta 1 Filters Hydraulic Filtration